1514COX 1 3/4 Expansion File Pocket Manila/Red Fiber Letter 25/Box

  • Mfr # 1514COX
  • Zoro # G103704567
product price: 
$
72.15
/ea

Key Features

Color
Red
Material
Paper
Tab Cut
Straight
Tab Position
Front
Features
Rip Proof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1514COX
Zoro #
G103704567
UPC #
78787151406
Country of Origin
China
Item
Expanding File
Color
Red
Material
Paper
Tab Cut
Straight
Tab Position
Front
Features
Rip Proof
Green Environmental Attribute
Recycled
Tab Location
Top
Sheet Standard
Letter

Dimensions

Expansion Size
1 3/4"

Description

File Pockets.
  • Red fiber file pockets letter and legal 1-3/4" 3-1/2" 5-1/4" and 7" expansion.
  • Fully lined reinforced tear resistant gussets.
  • Gussets are 6-1/2" high for extra protection of documents.
  • Durable red fiber material.
  • CPG contains 30% recycled fiber with 30% post consumer fiber.
  • Letter size: 9-1/2" x 12-1/2".
  • Expansion: 1-3/4".
  • Gusset: Rollover.
  • Quantity: 25 Per Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews