Zoro Homepage
This item is Discontinued.
C-Line Products Badge, Insert 4X3", White, PK60 92443

Badge, Insert 4X3", White, PK60 (Discontinued)

  • Mfr # 92443
  • Zoro # G7494789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92443
Zoro #
G7494789
UPC #
038944924434
Country of Origin
China

Dimensions

Length
3"
Width
4"
Sheet Length
11"
Sheet Width
8.5"

Details

Item
Name Badge Kits
Color
White
Material
Paper
Includes
(10) 8.5" x 11" Sheets for 4" x 3" Inserts
Weight
0.241 lbs
Machine Compatibility
Inkjet Printers; Laser Printers
Name Badges Per Sheet
6
Name Badges per Unit
60
Orientation
Horizontal

Description

Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.