Shop C-LINE PRODUCTS
See all product information
Create Account
Heavyweight Cleer Adheer Laminating Sheets, Clear, 9 x 12, PK50
Mfr # CLI65001
Zoro # G6029747
product price:Â
$
32.49
/pk of 50, $0.65/ea
Key Features
Material
film
Recommended Age
8+ Years
Color
Clear
Recommended Grade
3+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI65001
- Zoro #
- G6029747
- UPC #
- 38944650012
- Country of Origin
- China
Details
- Material
- film
- Recommended Age
- 8+ Years
- Color
- Clear
- Recommended Grade
- 3+
Description
Economical 50 count box lets you protect both sides of 25 documents. The ideal way to protect important papers, favorite pictures and more. These do-it-yourself laminating sheets are quick, easy and effective-just peel off the backing paper and apply. No heat or special equipment is needed. Will not crack or tear with age. Follow the instructions for professional-looking lamination at your finger tips. Grid pattern makes trimming easy and efficient. Measures 9" x 12". Box of 50.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.