Shop C-LINE PRODUCTS
See all product information
Create Account
65004 Heavyweight Cleer Adheer Laminating Film Sheets; 9 x 12 in.; 50 Per Box
- Mfr # 65004
- Zoro # G203929273
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Finish
Type N - Nonglare
Color
Clear
Features
Self-adhesive
For Use With
Photo
Laminating Sheet Length
12in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65004
- Zoro #
- G203929273
- UPC #
- 640206403979
- Country of Origin
- China
Dimensions
- Laminating Sheet Length
- 12in
- Laminating Sheet Width
- 9in
- Laminating Sheet Thickness
- 2 mil
Details
- Item
- Laminating Sheet
- Finish
- Type N - Nonglare
- Color
- Clear
- Features
- Self-adhesive
- For Use With
- Photo
Description
Features
- Laminating sheets protect important papers, favorite pictures and more.
- Quick, easy and effective; just peel off the backing paper and apply.
- Grid pattern makes trimming easy and efficient.
- Will not crack or tear with age.
- 50 sheets.
- Style - Sheet/Non-Glare.
- Size - 9 x 12 in.
- 50 per box.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.