Shop C-LINE PRODUCTS
See all product information
Create Account
Inserts, Name, Tent 5PK
Mfr # CLI87517
Zoro # G401827395
product price:Â
$
19.49
/pk of 5, $3.90/ea
Key Features
Sheet Standard
Letter
Color
White
Features
Heavyweight, Reusable
Material
Plastic
Print Type
Inkjet, Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI87517
- Zoro #
- G401827395
- UPC #
- 38944875170
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Sheet Standard
- Letter
- Color
- White
- Item
- Tent Card
- Features
- Heavyweight, Reusable
- Material
- Plastic
- Print Type
- Inkjet, Laser
- For Use With
- Laser and Inkjet Printers
Description
Add a touch of detail to any event or gathering that you are planning. Use these name tent cards and C-Line Heavyweight Plastic Name Tent Holder (sold separately) to personalize a meeting or conference in minutes. Create name tents and signs with your inkjet or laser printer. Finished size is 4-1/4" x 11". They are great for offices, conferences, meetings and more. Scored cardstock allows easy folding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.