Shop UCREATE
See all product information
Create Account
Poly Cover Sketch Book - 75 Sheets - Spiral - 70 lb Basis Weight - 12in x 9in Sheet Size - 12in
- Mfr # PCAR37088
- Zoro # G323365142
product price:
$
10.99
/ea
Key Features
Sheet Size
12 in x 9 in
Binding
Spiral
Paper Weight
70 lb
Width
12 in
Features
Perforated, Heavyweight, Acid-free Paper, Durable Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCAR37088
- Zoro #
- G323365142
- UPC #
- 45173370888
- Country of Origin
- India
Dimensions
- Sheet Size
- 12 in x 9 in
- Width
- 12 in
- Depth
- 9 in
Details
- Binding
- Spiral
- Paper Weight
- 70 lb
- Features
- Perforated, Heavyweight, Acid-free Paper, Durable Cover
- Number of Sheets
- 75
- Cover Material
- Polyurethane
- Item
- Sketch Book
- Cover Color
- Black
Description
Poly Cover Sketch Book - 75 Sheets - Spiral - 70 lb Basis Weight - 12in x 9in Sheet Size - 12in Width x 9in Depth - Black Polyurethane Cover - Heavyweight, Acid-free Paper, Durable Cover, Perforated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.