Shop C-LINE PRODUCTS

Letter Expanding File, Bronze

  • Mfr # CLI53316

  • Zoro # G007200608


product price: 
$
15.89
/ea

Key Features

Outside Length
12-3/4 in
Height
3/4 in
Features
Tab Divider, Rigid, Textured, Durable, Expandable
Sheet Size
8-1/2 in x 11 in
Width
10-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLI53316
Zoro #
G007200608
UPC #
38944533162
Country of Origin
China

Dimensions

Outside Length
12-3/4 in
Height
3/4 in
Sheet Size
8-1/2 in x 11 in
Width
10-1/4 in

Details

Item
Expanding File
Features
Tab Divider, Rigid, Textured, Durable, Expandable
Number of Pockets
13
Color
Bronze

Description

13pocket expanding file features a unique, textured finish to add a touch of flair to any office space Accordionstyle, expandable design maximizes the amount of storage space available for your lettersize sheets Selfstanding construction sits upright on any flat surface for quick, easy access to your documents Preprinted tab inserts keep everything organized alphabetically to help you quickly find your important files Extradurable, rigid polypropylene material provides a highquality look and feel while keeping everything safely contained

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.