Shop C-LINE PRODUCTS
See all product information
Create Account
21-Pocket Legal Size Expanding File with Handle, Black, 1/EA
- Mfr # 58320
- Zoro # G208436189
product price:Â
$
39.35
/ea
Key Features
Number of Pockets
21
Sheet Size
8 1/2" Width x 14" Length
Features
Handle, Pocket, Preprinted
Sheet Standard
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58320
- Zoro #
- G208436189
- UPC #
- 38944583204
- Country of Origin
- China
- Item
- Expanding File
- Number of Pockets
- 21
- Color
- Assorted
- Features
- Handle, Pocket, Preprinted
- Sheet Standard
- Legal
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
Description
the 21-pocket file can help to store and sort files throughout the year. When it comes time to filing taxes, all the paperwork is organized and in one location. For ease in transporting your important legal documents. Includes preprinted tab inserts, plastic locking closure and carrying handle . For legal size 14 x 8 1/2 document storage. Features 21 pockets and 20 tabs. Holds 1000+ sheets of 20# legal and/or letter size weight paper and is capable of carrying 25lbs. Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.