Shop C-LINE PRODUCTS
See all product information
Create Account
Letter Organizer Folder, Assorted
Mfr # CLI58700
Zoro # G607198954
product price:Â
$
9.69
/ea
Key Features
Height
1 in
Outside Length
12-3/4 in
Sheet Capacity
400
Includes
Pre-printed Tab Inserts
Number of Pockets
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI58700
- Zoro #
- G607198954
- UPC #
- 38944587004
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Outside Length
- 12-3/4 in
- Sheet Size
- 8-1/2 in x 11 in
- Width
- 10-1/4 in
Details
- Sheet Capacity
- 400
- Includes
- Pre-printed Tab Inserts
- Number of Pockets
- 7
- Features
- Copy Safe, Acid-free, Ink-transfer Resistant, Button Closure, Durable, Reinforced Edges, Heavyweight, Elastic Closure, Expandable Gusset
- Color
- Assorted
- Item
- Organizer Folder
- Pocket Location
- Front, Internal
Description
Vertical backpack file fits easily into a backpack for a convenient way to transport documents and files from one place to another Durable construction with reinforced, stitched edging offers lasting durability and performance Expandable design provides extra room for your growing projects Preprinted tab inserts help you quickly identify where your information is stored An additional pocket located at the front has an expanding gusset to provide storage space for miscellaneous documents Plus, secure your paperwork with the button and elastic closure to keep everything protected and organized Sevenpocket file is designed to hold lettersize papers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.