Shop ESSELTE PENDAFLEX

2257R Pressboard Classification Folders Legal 6-Section Red 10/box

  • Mfr # 2257R
  • Zoro # G303704169

product price: 
$
92.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2257R
Zoro #
G303704169
UPC #
78787364400
Country of Origin
Mexico

Description

Choose folders with up to 3 dividers and 8 fasteners.
  • 2" Capacity embossed fasteners on covers.
  • 4 and 6 fastener folders have 2" expandable reinforced gusset.
  • 8 Fastener has 3" expandable reinforced gusset.
  • 25 Pt. pressboard covers 17 pt. craft dividers.
  • Extra long tab.
  • Cover material contains 65% recycled fiber with 30% post consumer fiber.
  • Divider material contains 10% recycled fiber with 10% post consumer fiber.
  • Color: Brick Red.
  • Legal size: 9-1/2" x 15-1/2".
  • Dividers: 2.
  • Fasteners: 6.
  • Quantity: 10 per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.