Zoro Homepage
This item is Discontinued.
C-Line Products Name Badge Inserts, 3 1/2 x 2 1/4, White, PK56, 56PK 92423

Name Badge Inserts, 3 1/2 x 2 1/4, White, PK56, 56PK (Discontinued)

  • Mfr # 92423
  • Zoro # G505346921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92423
Zoro #
G505346921
UPC #
38944924236
Country of Origin
China

Dimensions

Length
2.25"
Width
3.5"

Details

Item
Name Badge Kits
Color
White
Total Number of Sheets
8
Includes
(7) 8.5" x 11" Sheets for 3.5" x 2.25" Inserts
Paper Weight
0.191 lbs
Material
Paper

Description

Create name badges instantly with your inkjet or laser printer. Plain inserts for clip, pin, magnetic and hanging style name badge holders. Insert pages are 8.5" x 11" micro-perforated sheets that also come with printer instructions that help to customize name badges. Works with built-in templates in Microsoft Word and Corel WordPerfect, which can make it easy to make professional looking name badges for any event. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.