This item is Discontinued.

C-Line Products Name Badge, Laser Printer, White, PK200 92377

Name Badge, Laser Printer, White, PK200 (Discontinued)

  • Mfr # 92377
  • Zoro # G7204115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92377
Zoro #
G7204115
UPC #
038944923772
Country of Origin
United States

Dimensions

Width
3.38"
Length
2.33"
Name Badge Label Width
3.38"
Name Badge Label Length
2.33"

Details

Item
Name Badge,Laser Printer,White,PK200
Printer Series Compatibility
Laser Printers
Color
White
Material
Paper
Includes
(25) 8.5" x 11" Sheets for 3.38" x 2.33" Badge
Features
Plain-Style
Weight
0.786 lbs
Orientation
Horizontal
Name Badges per Unit
200
Name Badge Label Color(s)
White
Name Badge Label Material(s)
Paper
Name Badges Per Sheet
8

Description

Name Badge,Laser Printer,White,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.