Shop C-LINE PRODUCTS
See all product information
Create Account
Paper Copier Transparency Film, Ltr, 50/BX, CL 50PK
Mfr # CLI60727
Zoro # G601839501
product price:Â
$
19.15
/pk 50, $0.38/ea
Key Features
Color
Clear
Sheet Size
8-1/2 in x 11 in
Paper Size Name
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI60727
- Zoro #
- G601839501
- UPC #
- 38944607276
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size Name
- Legal
Details
- Color
- Clear
- Item
- Paper Copier Film
Description
For classrooms and conference rooms are not yet equipped with electronic visuals, transparency film is a great tool to use to provide visuals in place of slideshow presentations. Easily create crystal-clear overhead transparencies. For instant overheads, use this transparency film in plain paper copiers. Simply use the film in place of paper in the paper tray or the hand-feed feature of your copier. Film can be used with desktop or high-speed copiers using dry toner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.