CLI87587 Scored Tent Cardstock White 50 Box
- Mfr # 87587
- Zoro # G303690561
product price:Â
$
39.99
/ea
Key Features
Sheet Size
8 1/2" x 11"
Color
White
Paper Size Name
Letter
Material
Card Stock
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87587
- Zoro #
- G303690561
- UPC #
- 38944875873
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" x 11"
- Paper Size Name
- Letter
Details
- Item
- Tent Card
- Color
- White
- Material
- Card Stock
- Print Technology
- Laser
- Sheet Standard
- Letter
Description
Create name tents & signs using your laser or inkjet printer. 8 1/2 x 11 sheets are scored for easy folding. Insert cardstock into tent holders (sold separately) to display name. Great for offices, conferences, meetings & more. Paper Color(s): White; Finished Card Size: 2 1/2 x 8 1/2; Card Quantity: 100; Sheet Quantity: 50.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.