Shop C-LINE PRODUCTS
See all product information
Create Account
Portfolio, Poly, Hvywt, 3Hl, Yw 25PK
Mfr # CLI33936
Zoro # G701815870
product price:Â
$
32.15
/pk 25, $1.29/ea
Key Features
Supported Binder Type
Ring Binder
Number of Holes Punched
3
Sheet Size
8-1/2 in x 11 in
Thickness
100 mil
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI33936
- Zoro #
- G701815870
- UPC #
- 38944339368
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 100 mil
- Outside Length
- 11.4 in
- Width
- 9.4 in
Details
- Color
- Yellow
- Supported Binder Type
- Ring Binder
- Number of Holes Punched
- 3
- Material
- Polypropylene
- Application
- Paper Storage
- Shape
- Rectangular
- Number of Pockets
- 2 per page
- Features
- Heavyweight, Thumb Cut, Acid-free, Tear Resistant, Pre-punched
- Item
- Folder Pocket
Description
With the help of this two-pocket folder, your letter-size papers can stay organized while still remaining accessible in your three-ring binder. Heavyweight polypropylene material resists tearing for long-lasting organization. Cutouts at the top and bottom keep it from being caught in your binder's open-close mechanism. Pre-punched edge allows easy organization in your three-ring binder.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.