Shop C-LINE PRODUCTS
See all product information
Create Account
Extension Cord, 16 AWG, Indoor, 2 Outlets, Black, PVC, 10 ft
Mfr # CLI79101
Zoro # G401863423
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Location
Indoor
Number of Outlets
2
Jacket Material
PVC
Jacket Color
Black
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI79101
- Zoro #
- G401863423
- UPC #
- 38944791012
- Country of Origin
- United States
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 10 ft
Details
- Item
- Extension Cord
- Location
- Indoor
- Number of Outlets
- 2
- Jacket Material
- PVC
- Jacket Color
- Black
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- UL Listed
Description
An extension cord and cord cover are combined into one convenient unit to save space in office and industrial environments. Durable to withstand heavy foot traffic, this heavy-duty, 16-gauge cord (rated at 13 amp, 125 volt) is covered by flexiduct PVC, a moisture-resistant material that is thermally fused. Unit is ready to use with its grounded, AC duplex receptacle. A lead cord extends 2' beyond the cord cover. UL listed unit is rated at 13 amp, 125 volt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.