Shop MAXIMM
See all product information
Create Account
25ft 16AWG 3-Outlet Lighted Extension Cord, ETL, Blue
- Mfr # C-BL-PO-CL-04L/052P_25FT
- Zoro # G724219907
product price:Â
$
24.99
/ea
Key Features
Location
Indoor
Wire Size
16 AWG
Cord Length
25 ft
Voltage
125V
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-BL-PO-CL-04L/052P_25FT
- Zoro #
- G724219907
- UPC #
- 810102870216
- Country of Origin
- China
- Location
- Indoor
- Item
- Extension Cord
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- Blue
- Jacket Material
- PVC
- Number of Outlets
- 3
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Description
Power up your devices with the Maximm 25 Ft Blue 3-Outlet Extension Cord. Designed with two outlets on one side and one on the other, it is ideal for compact spaces. Featuring a durable 16 AWG construction with a PVC jacket and 16-gauge copper conductors, it is built for long-lasting indoor use. The lighted power indicator lets you know when the cord is powered, reducing the risk of tripping, while the built-in loop hanger allows for convenient storage and easy access. Perfect for household rooms, offices, and kitchen appliances. ETL Listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.