
Pressure Sensitive Badge, White, PK100
Mfr # 92277
Zoro # G9532168
product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
Key Features
Color
White
Material
Paper
Paper Weight
0.24 lbs
Features
Plain-Style
Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92277
Zoro #
G9532168
UPC #
38944922775
Country of Origin
United States
Dimensions
Name Badge Label Length
2.25"
Name Badge Label Width
3.5"
Details
Item
Name Badge Kits
Color
White
Material
Paper
Paper Weight
0.24 lbs
Features
Plain-Style
Orientation
Horizontal
Name Badges Per Sheet
1
Name Badges per Unit
100
Description
Unique tabbed edge makes it easy to peel off the badges' backing and apply. Ideal for small meetings, seminars and conferences. The preprinted Visitor Badge has an area for issue and expiration dates. Do not apply to vinyl, leather, suede, corduroy or silk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.