Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Subject Notebook, 4 x 4, Graph Ruled, Black

  • Mfr # 22300

  • Zoro # G715874597


product price: $1.80
/ea
Sold in multiples of 6 for $10.80

Key Features

Material
Spiral bound paper
Rule
Graph
Number of Sheets
70
Color
Black
Number of Subjects
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22300
Zoro #
G715874597
UPC #
38944223001
Country of Origin
Viet Nam

Dimensions

Sheet Size
4 in. x 4 in.

Details

Material
Spiral bound paper
Rule
Graph
Number of Sheets
70
Item
Subject Notebook
Color
Black
Number of Subjects
1

Description

  • Black graph-ruled front cover adds style to notebooks
  • Attach this 3-hole punched 1-subject notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your charts and drawings in one place
  • Perforated edges reduce paper waste by allowing pages to tear out neatly
  • 70-sheet spiral bound notebook
  • Black front cover, gray board back cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.