
1-Subject Notebook, 4 x 4, Graph Ruled, Black, 24PK
Mfr # 22300-CT
Zoro # G415874576
product price: $46.99
/pk 24, $1.96/eaKey Features
Number of Subjects
1
Material
Spiral bound paper
Rule
Graph
Sheet Size
4 in. x 4 in.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22300-CT
Zoro #
G415874576
UPC #
-
Country of Origin
Viet Nam
Dimensions
Sheet Size
4 in. x 4 in.
Details
Item
Subject Notebook
Number of Subjects
1
Material
Spiral bound paper
Rule
Graph
Color
Black
Description
- Black graph-ruled front cover adds style to notebooks
- Attach this 3-hole punched 1-subject notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your charts and drawings in one place
- Perforated edges reduce paper waste by allowing pages to tear out neatly
- 70-sheet spiral bound notebook
- Black front cover, gray board back cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.