Shop C-LINE PRODUCTS
See all product information
Create Account
11" Assorted Dry Erase Dot Decals, 5/PK
- Mfr # 40520
- Zoro # G115874593
product price:Â
$
10.29
/pk of 5, $2.06/ea
Sold in multiples of 6Â pks for
$61.74
Key Features
Material
Vinyl
Height
11 in
Color
Assorted
Number of Decals
5
Board Material
White Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40520
- Zoro #
- G115874593
- UPC #
- 38944405209
- Country of Origin
- China
Dimensions
- Height
- 11 in
Details
- Item
- Dry Erase Dot Decals
- Material
- Vinyl
- Color
- Assorted
- Number of Decals
- 5
- Board Material
- White Board
Description
- Dry Erase Dot Decals turn any flat surface into an instant learning space.
- Place on walls, desks, floors and doors to create a fun, creative writing space
- Great for classroom centers and individual instruction
- Bright, colorful circles attract attention and motivate children to learn
- Write on and wipe off.
- Works with dry erase markers
- Easy to apply, reposition and remove
- Adhesive backing leaves no residue
- Blue, Purple, Red, Green, and Yellow
- Vinyl, 11" size. 5/PK.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.