Zoro Homepage

11 x 1/8" Binding Bars, Black, PK100

  • Mfr # 34551

  • Zoro # G7810726


product price: $26.49
/pk 100, $0.26/ea

Key Features

Color
Black
Height
11"
Width
0.1"
Product Type
Binding Bars Only,Black,11 x 1/8",PK100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34551
Zoro #
G7810726
UPC #
038944345512
Country of Origin
China

Dimensions

Height
11"
Width
0.1"

Details

Item
Binding Bars Only,Black,11 x 1/8",PK100
Color
Black
Product Type
Binding Bars Only,Black,11 x 1/8",PK100

Description

Binding Bars Only,Black,11 x 1/8 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.