1/2" x 6" Magnetic Shelf/Bin Label Holders, 10/BX
- Mfr # 87207
- Zoro # G407480129
product price:Â
$
10.59
/pk of 10, $1.06/ea
Key Features
Width
1/2 in
Material
Rigid PVC
Color
Clear
For Use With
Magnetic Shelf, Bin, Drawers, Ffile cabinets and more
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87207
- Zoro #
- G407480129
- UPC #
- 38944872070
- Country of Origin
- United States
Dimensions
- Width
- 1/2 in
- Length
- 6 in
Details
- Item
- Label Holder
- Material
- Rigid PVC
- Color
- Clear
- For Use With
- Magnetic Shelf, Bin, Drawers, Ffile cabinets and more
Description
Label shelving units, racks, and more with ease and efficiency. Magnetic clear plastic holders stick to virtually any clean, flat surface. Relabeling is simple, just slide in new white paper insert (included). 1/2 inch height x 6 inch length. Can be cut to any size. 10/BX.
- Label shelving units, racks, and more with ease and efficiency.
- Magnetic clear plastic holders stick to virtually any clean, flat surface
- Relabeling is simple, just slide in new white paper insert (included)
- 1/2 inch height x 6 inch length
- Can be cut to any size
- 10/BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.