14" Black Adjustable Chair Cubbie, 1/EA
- Mfr # 10411
- Zoro # G115874586
product price:Â
$
13.75
/ea
Key Features
Material
Fabric
Height
14 in
Fits on Chair Size
17 in
Number of Storage Pockets
2
Chair Attachment
Slip-On Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10411
- Zoro #
- G115874586
- UPC #
- 38944104119
- Country of Origin
- China
- Color
- Black
- Material
- Fabric
- Item
- Adjustable Chair Cubbie Organizer
- Number of Storage Pockets
- 2
- Chair Attachment
- Slip-On Cover
Dimensions
- Height
- 14 in
- Fits on Chair Size
- 17 in
Description
- Personalize the holder by inserting the name card (included) into the vinyl pocket that is stitched to the top of the Chair Cubbie.
- Keep supplies organized, yet accessible to each student.
- Sized to fit chair tops measuring 14" or less
- Made with dual-pockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.