2-1/4" x 3-5/8" Self-Adhesive Binder Label Holders, 12/PK, 5PK/BX, 10BX/CT
- Mfr # 70025-BX
- Zoro # G707476662
product price:Â
$
20.29
/pk of 60, $0.34/ea
Key Features
Size
2-1/4 in x 3-5/8 in
Type
Self-Adhesive Binder Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70025-BX
- Zoro #
- G707476662
- UPC #
- -
- Country of Origin
- China
- Type
- Self-Adhesive Binder Label
Dimensions
- Size
- 2-1/4 in x 3-5/8 in
Description
Make binders easier to identify with these self-adhesive labels. Conveniently packed so an office of any size can stay organized. Includes cardstock inserts for the label holder. Write by hand or use a label maker for quick customization of each insert. Or, print on your own 11 x 8 1/2 paper using C-Line template 70025. Visit the C-Line Template Gallery for free, downloadable templates. For 2 inch - 3 inch binders. This item includes 5 packs of item CLI70025. Each pack of CLI70025 includes 12 Binder Labels, Inserts.
- Make binders easier to identify with these self-adhesive labels.
- Conveniently packed so an office of any size can stay organized
- Includes cardstock inserts for the label holder
- Hand write or use a label maker for quick customization of each insert
- Or, print on your own 8.5 x 11 paper using our free downloadable insert template located on our site
- For 2 inch - 3 inch ring binders
- 12/PK
- This set includes 5 packs of item 70025.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.