Shop C-LINE PRODUCTS
See all product information
Create Account
2-Pocket Laminated Paper Portfolio with 3-Hole Punch, Assorted, 100PK
- Mfr # 06300
- Zoro # G923723656
product price:Â
$
184.99
/pk of 100, $1.85/ea
Free Shipping & Returns
Key Features
Includes
100 Portfolios
Size
9-7/16 in x 11-7/16 in
Material
Laminated paper
Index Tab Color
Bright Pink, Yellow, Orange, Blue, Lime Green, Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06300
- Zoro #
- G923723656
- UPC #
- -
- Country of Origin
- China
- Includes
- 100 Portfolios
- Material
- Laminated paper
- Index Tab Color
- Bright Pink, Yellow, Orange, Blue, Lime Green, Purple
Dimensions
- Size
- 9-7/16 in x 11-7/16 in
Description
Two-pocket paper portfolios/folders with 3-hole punch hold papers and resist tearing. Laminated, high-gloss finish catches your eye. Vibrant colors let you organize by subject, project and more! Great for school, home or office. Folders feature 3-hole punch with 2 business card slots. Without prongs. For 8.5" x 11" document storage. Sold as a pack of 100 in assorted colors: Bright Pink, Yellow, Orange, Blue, Lime Green and Purple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.