Zoro Homepage

3-Pocket Poly Portfolio, Assorted, PK24

  • Mfr # 33940

  • Zoro # G6642633


product price: $46.19
/pk 24, $1.92/ea

Key Features

Color
Assorted
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Includes
24 3-Pocket Poly Portfolio
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33940
Zoro #
G6642633
UPC #
38944339405
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Color
Assorted
Material
Polypropylene
Includes
24 3-Pocket Poly Portfolio
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Features
Acid-free, Non-stick, Ink-transfer Resistant, Heavyweight, Flap

Description

Traditional folders allow you to organize 8.5" x 11" size documents within two pockets, but what if you need more space? Look no further than the Tri-Fold Poly Portfolio. Ideal for classroom and office settings, this three-pocket folder is an essential presentation and letter-size document storage item. Made from heavyweight polypropylene material, the portfolio is the same size as a two-pocket folder when folded up. Simply pull back the front flap and the inside flap to expose all three, top-loading pockets. There is a business card holder located on the middle pocket, making it possible to personalize client presentations or class reports. Assorted primary colors include: black, blue, green, orange, red, purple and yellow. Each box includes 24 folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.