Zoro Homepage

3-Ring Binder, 1.5in Capacity, Assorted Tropic Tones, PK3

  • Mfr # 31720

  • Zoro # G6642755


product price: $25.19
/pk 3, $8.40/ea

Key Features

Color
Seaside Blue, Sunny Yellow, Seafoam Green, And Sunset Red
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Includes
3 binders
Recommended Age
11+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31720
Zoro #
G6642755
UPC #
194629082681
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Color
Seaside Blue, Sunny Yellow, Seafoam Green, And Sunset Red
Material
Polypropylene
Includes
3 binders
Recommended Age
11+ Years
Recommended Grade
Grade 6+

Description

Durable polypropylene binders feature large interior pocket on the back cover for extra storage. Acid-free material protects documents and photos by eliminating the risk of photocopy transfer. 1.5 inch capacity. Assorted colors include Seaside Blue, Sunny Yellow, Seafoam Green, and Sunset Red (no color choice). Sold as a pack of 3 binders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.