Shop C-LINE PRODUCTS
See all product information
Create Account
3" x 5" Assorted Ruled Index Card Spiral Notebook with Index Tabs, 24EA/DS, 6DS/CT
- Mfr # 48750-DS
- Zoro # G907480124
product price:Â
$
79.29
/pk of 24, $3.30/ea
Key Features
Load Capacity
60
Card Size
3 in x 5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48750-DS
- Zoro #
- G907480124
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 60
Dimensions
- Card Size
- 3 in x 5 in
Description
Keep project notes together in one convenient, portable notebook. Great for class notes, assignment details and more. Features clear view cover. Includes three repositionable, tabbed poly dividers and 60 ruled, perforated 3 inch x 5 inch index cards. Assorted Tropic Tones colors include Seaside Blue, Sunny Yellow, Seafoam Green, and Sunset Red. We will select colors based on availability. This item includes 24 each of item CLI48750 (1 Notebook (60 Index Cards, 3 Tabs).
- Keep project notes together in one convenient, portable notebook.
- Great for class notes, assignment details and more
- Features clear view cover
- Includes three repositionable, tabbed poly dividers and 60 ruled, perforated 3 x 5 index cards
- Assorted Tropic Tones colors include Seaside Blue, Sunny Yellow, Seafoam Green, and Sunset Red
- Minimum purchase quantity is 24 units (one display)
- This set includes 24 eaches of item 48750.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.