32930 Two-Pocket Heavyweight Poly Portfolio Folder; 3-Hole Punch; Letter; Assorted - 10 per Pack
- Mfr # 32930
- Zoro # G403744959
product price:Â
$
45.99
/ea
Key Features
Number of Pockets
2
Color
Green, White, Yellow, Blue, Red
Material
Polypropylene
Sheet Size
8-1/2" x 11"
For Use With
Paper, Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32930
- Zoro #
- G403744959
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2" x 11"
Details
- Item
- Portfolio Folder
- Number of Pockets
- 2
- Color
- Green, White, Yellow, Blue, Red
- Material
- Polypropylene
- For Use With
- Paper, Storage
- Sheet Standard
- Letter
- Supported Binder Type
- Ring Binder
- Number of Holes Punched
- 3
- Shape
- Rectangular
Description
Features
- Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing
- Secure storage in standard 3-ring binders
- Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism
- 10 Per Pack
- Color: Assorted
- Cover Material: Polypropylene
- Product Type: Pocket Folders-Two Pocket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.