
3in X 5in Spiral Bound Index Card Notebook, Ruled
Mfr # 48809
Zoro # G412133034
product price: $1.35
/ea
Sold in multiples of 30 for $40.50
Key Features
Rule
Ruled
Color
White
Outside Width
5 in
Outside Length
3 in
Material
Spiral bound paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48809
Zoro #
G412133034
UPC #
038944488097
Country of Origin
Viet Nam
Dimensions
Card Size
3 in. x 5 in.
Outside Width
5 in
Outside Length
3 in
Details
Item
Spiral Bound Index Card Notebook
Rule
Ruled
Color
White
Material
Spiral bound paper
Number of Cards
50
Description
Keep your notes and lists organized in one convenient, portable notebook. A must have for Back-to-School. Cards are lined on the front, blank on the back, and perforated for easy removal. This index card notebook is great for flash cards, recipes, to-do lists and more! Perfect for home, school, and business.
- A must have for Back-to-School
- Each pack contains 100 white cards
- Lined on the front, blank on the back
- Cards are perforated for easy removal
- Great for flash cards, recipes, to-do lists, and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.