Shop C-LINE PRODUCTS
See all product information
Create Account
4" x 6" White Ruled Index Card Spiral Notebook, 30 EA/CT
- Mfr # 48909-CT
- Zoro # G815874589
product price:Â
$
69.19
/pk of 30, $2.31/ea
Key Features
Rule
Ruled
Color
White
Card Size
4 in. x 6 in.
Number of Cards
50
Material
Spiral bound paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48909-CT
- Zoro #
- G815874589
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Spiral Bound Index Card Notebook
- Rule
- Ruled
- Color
- White
- Number of Cards
- 50
- Material
- Spiral bound paper
Dimensions
- Card Size
- 4 in. x 6 in.
Description
- A must have for Back-to-School
- Each pack contains 50 white cards
- Lined on the front, blank on the back
- Cards are perforated for easy removal
- Great for flash cards, recipes, to-do lists, and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.