5" x 8" White Ruled Index Cards of 25
- Mfr # 49907
- Zoro # G412133027
product price:Â
$
1.35
/pk of 25, $0.05/ea
Sold in multiples of 25Â pks for
$33.75
Key Features
Rule
Ruled
Color
White
Card Size
5 in. x 8 in.
Outside Length
5 in
Outside Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49907
- Zoro #
- G412133027
- UPC #
- 38944499079
- Country of Origin
- Viet Nam
Dimensions
- Card Size
- 5 in. x 8 in.
- Outside Length
- 5 in
- Outside Width
- 8 in
Details
- Item
- Index Cards
- Rule
- Ruled
- Color
- White
- Material
- Paper
- Number of Cards
- 25
Description
Keep your notes and lists organized with index cards. A must have for Back-to-School. Cards are lined on the front and blank on the back. These index cards are great for flash cards, recipes, to-do lists and more! Perfect for home, school, and business.
- A must have for Back-to-School
- Each pack contains 25 white cards
- Lined on the front, blank on the back
- Great for flash cards, recipes, to-do lists, and more
- Perfect for home, school, and business
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.