
7-Pocket Expanding File, Assorted Tropic Tones, PK3
Mfr # 58300
Zoro # G6644198
product price: $28.99
/pk 3, $9.66/eaKey Features
Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, And Sandy Gray
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Recommended Age
5+ Years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58300
Zoro #
G6644198
UPC #
194629046270
Country of Origin
China
Dimensions
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Details
Color
Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, And Sandy Gray
Material
Polypropylene
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
3 expanding files
Features
Acid-free, Durable, Elastic Closure
Description
Letter size expanding file is made of durable, archival quality polypropylene. For 11 x 8 1⁄2 document storage. Includes preprinted tab inserts and button and elastic closure. 7-pocket/6-tab. Assorted colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray. Let us choose your color. Sold as a pack of 3 expanding files.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.