Shop C-LINE PRODUCTS
See all product information
Create Account
8-1/2" x 11" Assorted 2-Pocket Laminated Paper Portfolio with 3-Hole Punch, 50EA/DS
- Mfr # 06400-DS
- Zoro # G315874577
product price:Â
$
49.49
/pk of 50, $0.99/ea
Key Features
Number of Pockets
2
Color
Assorted
Material
Paper
File Fastener Type
3 Hole Punch
Sheet Capacity
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06400-DS
- Zoro #
- G315874577
- UPC #
- -
- Country of Origin
- China
- Item
- Laminated Paper Folder
- Number of Pockets
- 2
- Color
- Assorted
- Material
- Paper
- File Fastener Type
- 3 Hole Punch
- Sheet Capacity
- 50
Description
- Laminated folders resist tearing
- Feature 3-hole punch with 2 business card slots
- For 8-1/2 x 11 document storage
- Without prongs
- Assorted primary colors include Red, Blue, Green, Yellow, Orange and Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.