8-1/2" x 11" Black Write-On Poly Bags, 1000/BX
- Mfr # 47491
- Zoro # G7811259
product price:Â
$
112.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Width
8.5"
Length
11"
Color
Black
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47491
- Zoro #
- G7811259
- UPC #
- 00038944474915
- Country of Origin
- China
- Color
- Black
- Item
- Write-On Bags,Poly,Black,8.5x11",PK1000
- Material
- Polyethylene
Dimensions
- Thickness
- 2 mil
- Width
- 8.5"
- Length
- 11"
Description
Writing area lets you effortlessly label items for quick identification. Store all sorts of not-so-easily-stored items in these reclosable color poly bags. Poly bags are waterproof and airtight. Black bag with white write-on identification panel. 8-1/2 x 11. 1000/BX.
- Store all sorts of not-so-easily-stored items in these reclosable color Poly bags.
- Poly bags are waterproof and airtight
- Black bag with white write-on identification panel
- 8-1/2 x 11
- 1000/BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.