Shop C-LINE PRODUCTS
See all product information
Create Account
8-1/2" x 11" Heavyweight Poly Sheet Protectors with 5 Index Tabs, 5/ST 12ST/+BX 5BX/CT
- Mfr # 05557-BX
- Zoro # G607466633
product price:Â
$
47.49
/pk of 60, $0.79/ea
Key Features
Sheet Capacity
2
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05557-BX
- Zoro #
- G607466633
- UPC #
- -
- Country of Origin
- China
- Sheet Capacity
- 2
- Color
- Clear
Description
A top loading polypropylene sheet protector and index all in one. Now you don't have to buy oversized indexes separately. Use to index ring binders. Five clear tabs. Sheet protectors with index tabs are an excellent way to organize yourself instantly. Acid-free protection eliminates photocopy transfer. Includes laser/inkjet printable tabs. Insert size: 11 x 8 1/2. This item includes 12 sets of item CLI05557. Each set of CLI05557 includes one 5-Tab Set Sheet Protectors, Laser/Inkjet Inserts.
- A top loading polypropylene sheet protector and index all in one!
- Now you don't have to buy oversized indexes separately. Use to index ring binders
- Five clear tabs
- Sheet protectors with index tabs are an excellent way to organize yourself instantly
- Acid-free protection eliminates photocopy transfer
- Includes laser/inkjet printable tabs. Insert size: 11 x 8 1/2
- 5/ST
- This set includes 12 sets of item 05557.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.