Shop C-LINE PRODUCTS
See all product information
Create Account
8-1/8" x 11-1/4" Clear 35mm Ring Binder 3-1/2 x 5 Photo Storage Pages, 50/BX
- Mfr # 52584
- Zoro # G907480148
product price:Â
$
14.15
/pk of 50, $0.28/ea
Key Features
Material
Polypropylene
Color
Clear
Features
Acid-free
Binding Type
3-ring Binding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52584
- Zoro #
- G907480148
- UPC #
- 38944525846
- Country of Origin
- China
- Item
- Photo Album Refill
- Material
- Polypropylene
- Color
- Clear
- Features
- Acid-free
- Binding Type
- 3-ring Binding
Description
Need to organize pictures of your latest show or outing? Keep your 3 1/2 x 5 photos safe and protected. Overall page size is 11 1/4 X 8 1/8. Standard size three-ring binders are recommended for these pages. Top Loading. Holds 8 - 3 1/2 x 5 Photos with Inserts. 50/BX.
- Keep your 3 1/2 x 5 photos safe and protected.
- Overall page size is 11 1/4 X 8 1/8
- Standard size three-ring binders are recommended for these pages
- Top Loading
- Holds 8 - 3 1/2 x 5 Photos with Inserts
- 50/BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.