
8-Pocket Spiral-Bound Poly Portfolio, 8.5'' x 11'', Clear View Front Pocket
Mfr # 33081
Zoro # G814897213
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Width
10.1 in
Color
Gray
Depth
0.8 in
Outside Length
11.8 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33081
Zoro #
G814897213
UPC #
-
Country of Origin
China
Dimensions
Width
10.1 in
Depth
0.8 in
Outside Length
11.8 in
Details
Color
Gray
Recycled
No
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Organize projects, subjects, notes and more in this convenient letter-size portfolio. Eight interior pockets allow detailed categorization. Portfolio features clear-view front pocket for cover sheet, double spiral binding and business card holder. Portfolio is made of heavyweight, archival-quality polypropylene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.