Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bound Sheet Protector Presentation Book, 24-Pocket, PK3

  • Mfr # 33240

  • Zoro # G5440724


product price: $29.95
/pk 3, $9.98/ea

Key Features

Material
Polypropylene
Sheet Capacity
48
Color
Black
Features
Acid-free, Spine Label, Archival-safe
Recommended Grade
3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33240
Zoro #
G5440724
UPC #
194629082711
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Material
Polypropylene
Sheet Capacity
48
Color
Black
Features
Acid-free, Spine Label, Archival-safe
Recommended Grade
3+
Recommended Age
8+ Years

Description

Present your report, project or artwork in style with this presentation book. Features twenty-four bound-in clear top-loading polypropylene sheet protectors that lie flat while the book is open. Storage pocket on inside front cover holds extra materials. Clear-view spine insert is reversible for instant customization. Acid-free. Black. Sold as a pack of 3 books.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.