
C-Line 30532 General Sorter- A-Z/1-31/1000-1-000-000 Index- Letter Size- Plastic- Blue
Mfr # 30532
Zoro # G303877511
product price:Â $37.15
/eaKey Features
Material
Plastic
Color
Blue
Length
11 in
Width
3 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30532
Zoro #
G303877511
UPC #
38944305325
Country of Origin
China
Dimensions
Length
11 in
Width
3 in
Height
23-1/2 in
Details
Material
Plastic
Color
Blue
Item
File Sorter
Assembled/Unassembled
Assembled
Description
Plastic indexed sorter helps meet your organization needs. Conveniently stores in a standard desk drawer. Indexed Sorters Type: Indexed Sorter; Index Tab Style: A-Z; Numbers (1,000-1,000,000); Extra Month; 1-31; Number of Leaves/Dividers: 32 Dividers; Document Size: Letter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.