C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box

  • Mfr # 46117

  • Zoro # G303954762


product price:  $76.28
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Black, Clear
Features
Sturdy, Heavyweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46117
Zoro #
G303954762
UPC #
38944461175
Country of Origin
China

Dimensions

Sheet Size
11" x 17"

Details

Item
Ticket Holder
Material
Vinyl
Color
Black, Clear
Features
Sturdy, Heavyweight

Description

Reinforced taped and stitched edges stand up to heavy use in tough work environments perfect for use in manufacturing inventory control or any environment where paperwork must be posted. Pages lift out easily allowing quick access to documents. Strong rigid vinyl construction provides extra durability. Sturdy metal eyelet for hanging.
  • Load Orientation: Top.
  • Insert Size: 17" x 11".
  • Material: Vinyl.
  • Color: Clear.
  • Thickness/Grade: Heavy.
  • Number of Holes Punched: 1.
  • Back: Clear Back.
  • Stitching: Black Stitching.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.