C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box

  • Mfr # 46912

  • Zoro # G403972635


product price:  $36.65
/ea

Key Features

Material
Vinyl
Color
Clear, Black
Features
Reusable, Heavyweight, Sturdy
Sheet Size
9" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46912
Zoro #
G403972635
UPC #
38944469126
Country of Origin
China

Dimensions

Sheet Size
9" x 12"

Details

Item
Ticket Holder
Material
Vinyl
Color
Clear, Black
Features
Reusable, Heavyweight, Sturdy

Description

Reinforced taped and stitched edge for longer product life. Strong rigid vinyl for extra durability. Clear front and back allows for easy visibility of documents. Pages lift out easily. Perfect for a variety of uses in manufacturing inventory control or any environment where paperwork must be posted. Sturdy metal eyelet for hanging.
  • Insert Size: 12" x 9".
  • Load Orientation: Top.
  • Thickness/Grade: Heavy.
  • Finish: Clear.
  • Material: Vinyl.
  • Color: Clear Front Clear Back Black Stitching.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.