C-Line 62029 Top-Load Polypropylene Sheet Protectors Recycled Reduced-Glare Ltr 100

  • Mfr # 62029

  • Zoro # G903908226


product price: $28.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62029
Zoro #
G903908226
UPC #
38944620299
Country of Origin
United States

Description

Special design allows easier insertion of pages while keeping contents secure. Acid-free archival-quality prevents print/images from transferring onto protector. No sheet punching necessary keeping documents in original condition. Reinforced binding edge for extra durability.
  • Load Orientation: Top.
  • Sheet Protector Type: Ring Binder.
  • Insert Size: 11 x 8 1/2.
  • Material: Polypropylene.
  • Color: Clear.
  • Finish: Reduced Glare.
  • Thickness/Grade: Standard.
  • Number of Holes Punched: 3.
  • Suggested Use: for 11 x 8 1/2 Inserts–Three-hole punched for unpunched sheets.
  • Compliance Standards: Meets FTC Definition of Recycled.
  • Pre-Consumer Recycled Content Percent: 70 %.
  • Total Recycled Content Percent: 70 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.