Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Line 62038 Top-Load Polypropylene Sheet Protectors Standard Ltr Non-Glare 50/box

  • Mfr # 62038

  • Zoro # G003908218


product price: $32.39
/ea

Key Features

Color
Non-glare
Material
Polypropylene
Features
Top Loading
Sheet Standard
Letter
Supported Binder Type
Ring Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62038
Zoro #
G003908218
UPC #
038944620381
Country of Origin
Japan

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Item
Sheet Protector
Color
Non-glare
Material
Polypropylene
Features
Top Loading
Sheet Standard
Letter
Supported Binder Type
Ring Binder
Number of Holes Punched
3

Description

Special design allows easier insertion of pages while keeping contents secure. Acid-free archival-quality prevents print/images from transferring onto protector. No sheet punching necessary keeping documents in original condition. Reinforced binding edge for extra durability.
  • Thickness/Grade: Standard.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Number of Tabs: 0.
  • Material: Polypropylene.
  • Sheet Protector Special Features: Non-Glare.
  • Load Orientation: Top.
  • Color: Clear.
  • Sheet Protector Type: Ring Binder.
  • Number of Holes Punched: 3.
  • Total Recycled Content Percent: 0 %.
  • Insert Size: 11" x 8 1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.