C-Line 70058 Shop Ticket Holders with Self-Adhesive Back 5 x 8 Clear 50/box

  • Mfr # 70058

  • Zoro # G603981543


product price:  $58.15
/ea

Key Features

Material
Vinyl
Color
Clear
Features
Self-adhesive, Unpunched
Sheet Size
5" x 8"
Accessibility
Top Load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70058
Zoro #
G603981543
UPC #
38944700588
Country of Origin
China

Dimensions

Sheet Size
5" x 8"

Details

Item
File Pocket
Material
Vinyl
Color
Clear
Features
Self-adhesive, Unpunched
Accessibility
Top Load

Description

Closed on three sides for maximum document protection. Clear heavy vinyl holders with non-rip seams attach to any dry clean flat surface. Conveniently stores instructions or service records for office equipment. Perfect for manufacturing inventory control or other paperwork-based environments. Pages lift out easily for better productivity.
  • Load Orientation: Top.
  • Sheet Protector Type: Shop Ticket.
  • Insert Size: 8" x 5".
  • Material: Vinyl.
  • Color: Clear.
  • Thickness/Grade: Super Heavy.
  • Number of Holes Punched: 0.
  • Back: Clear Back.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.