C-Line 80912 Vinyl Shop Seal Ticket Holders Top-Load 9 x 12 Clear 50/box

  • Mfr # 80912

  • Zoro # G103981944


product price:  $53.15
/ea

Key Features

Material
Vinyl
Color
Clear
Features
Punched
Sheet Size
9" Width x 12" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80912
Zoro #
G103981944
UPC #
38944809120
Country of Origin
China

Dimensions

Sheet Size
9" Width x 12" Length

Details

Item
Vinyl File Pocket
Material
Vinyl
Color
Clear
Features
Punched

Description

Clear front and back makes it great for two-sided documents keeping vital information visible and at hand. Punched hole at top for convenient hanging. Welded non-rip seams hold up in even the roughest environments.
  • Load Orientation: Top.
  • Sheet Protector Type: Shop Ticket.
  • Insert Size: 12" x 9".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.