Zoro Homepage

C-Line Classroom Connector School-to-Home Folders, Blue, 25/Box

  • Mfr # 32005

  • Zoro # G508435424


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Pocket, Durable, Acid-free, Ink-transfer Resistant, Non-stick
Depth
11 3/4"
Sheet Size
8 1/2" Width x 11" Length
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32005
Zoro #
G508435424
UPC #
-
Country of Origin
China

Dimensions

Depth
11 3/4"
Sheet Size
8 1/2" Width x 11" Length

Details

Item
Report Cover
Color
Blue
Features
Pocket, Durable, Acid-free, Ink-transfer Resistant, Non-stick
Total Number of Pockets
2
Sheet Standard
Letter
Pocket Location
Internal

Description

Make the connection between school and home stronger with these school-to-home two-pocket folders. Keep parents and caregivers informed with daily updates on lessons, projects, behavior and more. The interior pockets are imprinted with 'home' and 'school' designations, in both english and spanish. Front and back cover pockets are clear, making them great for custom student cover sheets. made of durable, acid-free polypropylene. Blue. 25/bx.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.