Shop C-LINE PRODUCTS
See all product information
Create Account
CLI32557 Report Covers- w- Binding Bars- Clear Vinyl
- Mfr # 32557
- Zoro # G704011842
product price:Â
$
49.55
/ea
Key Features
Color
Clear
Material
Vinyl
Sheet Size
8-1/2" x 11"
Sheet Capacity
20
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32557
- Zoro #
- G704011842
- UPC #
- 38944325576
- Country of Origin
- China
- Item
- Report Cover
- Color
- Clear
- Material
- Vinyl
- Sheet Capacity
- 20
- Sheet Standard
- Letter
- Folder Capacity
- 1/8 in
Dimensions
- Sheet Size
- 8-1/2" x 11"
Description
Organize and protect letter-size documents with these heavy-duty covers. See-through vinyl covers enhance every presentation. Binding bars hold materials firmly in place.
Color: Clear. Packaged Quantity: 50 and Box. Material: Vinyl Cover. Sheet Dimension: 8.5" x 11".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.