CLI33001 C-Line Homework Connector Folder - Black

  • Mfr # CLI33001
  • Zoro # G903863990
product price: 
$
25.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLI33001
Zoro #
G903863990
UPC #
38944330013
Country of Origin
China

Description

Homework Connector Folder features a super-heavyweight construction to let your students reliably transport their workbooks and homework between school and home. Clear pockets showcase the covers of workbooks up to 9" x 12". Reinforced stitched edging increases its strength at the vulnerable points for long-lasting organization. Interior pockets are sealed with a hook-and-loop closure for easy access.

Features
  • Super heavyweight construction securely holds workbooks and homework
  • Clear pockets keep covers of workbooks visible for quick reference
  • Reinforced stitched edging ensures long-lasting organization
  • Hook-and-loop closure provides easy access to contents
Specifications
  • Sheet Size: 9" Width x 12" Length
  • Color: Black
  • Height: 1/2"
  • Width: 10 3/4"
  • Length: 13"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews